Fitzgerald™ 1.28 gpf Two Piece Toilet Tank in Canvas White

Part #DD24005A101415  |  Item #4738831  |  Manufacturer Part #D24005A101.415

$311.95 EACH

Color/Finish: Canvas White

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
$0

Product Details

  • Tank only
  • Material: Vitreous china
  • Flow rate: 1.28 gpf
  • High efficiency and low-consumption
  • EverClean surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • 3" Flush valve with chemical resistant flapper
  • 12" (305mm) rough-in

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A112.19.2, ANSI A117.1]

ASME Specifications: ASME A112.19.2 2008

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: D23005C000

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1 2008

Collection: Fitzgerald™

Color Finish: Canvas White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 13-7/8 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 7-7/16 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Size: 15-1/16 in x 7-7/16 in

Tank Only - FEI: Yes

Toilet Bowl Length: 15-1/16 in

Toilet Rough-In: 12 in

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 15-1/16 in