Fitzgerald™ *CVR* California Energy Commission Registered 2PC EL CLST BISC 1.28

Part #DD2205CA101071  |  Item #4914992  |  Manufacturer Part #D2205CA101.071

Type:

DD2205CA101071
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Vitreous china
  • Elongated toilet bowl design
  • High efficiency (1.28 gpf/ 4.8 Lpf) 1.28 gallons per flush helps to save water
  • Right Height - 16-1/2" (419mm) rim height for accessible applications
  • 2" fully-glazed concealed trapway
  • Includes design matched Duroplast slow-close toilet seat
  • Elongated siphon action jetted bowl – 1,000 MaP score
  • EverClean surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • 3" Flush valve with chemical resistant flapper

Specifications

Application: Residential

Bowl Only - FEI: No

Built-In Grinder: No

CEC Compliant: For Sale in CA

Collection: Fitzgerald™

Color Finish: Biscuit

Color Finish Category: Neutrals

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Single

Handle Type: Trip Lever

Installation Type: Floor Mount

Material: Vitreous China

NSF Certified: Yes

Shape: Elongated

Showerhead Flow Rate: 1.8 gpm

Tank Only - FEI: No

Toilet Installation: Wall Mount

Toilet Rough-In: 12 in

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Toilet Type: Two Piece

Trip Lever Location: Left-Hand

Trip Lever Placement: Side

Type: DD2205CA101071

WaterSense Labeled: No