• Cart

DESCRIPTION

  • Center-to-center floor spread installation is 6"
  • Five-function traditional handshower
  • Floor hot/cold shut off
  • For use with free standing tubs
  • Includes drain
  • Maximum handshower flow rate: 2.5 gpm (9.5 Lpm)

DXV Randall® Floor Mount Bathtub Faucet with Double Cross Handle

DD35102954

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
CSA B125.1
Center Size
6 in
Collection
Randall®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection Size
3/4 in
Faucet Mount
Floor Mount
Flow Rate
2 gpm
GSA Approved
No
Handle Type
Cross
IAPMO Listed
No
NSF Certified
No
Number of Handles
Five Handle
Spout Reach
11-5/8 in
Trim Only
No
WaterSense Labeled
No
Width
11 in

Starting at
Call for Pricing
  • QUANTITY