2.5 gpm Pressure Balance Valve Trim Kit Only with Single Handle in Legacy Bronze

You last purchased this on
 
American Standard

Fluent™ 2.5 gpm Pressure Balance Valve Trim Kit Only with Single Handle in Legacy Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Fluent™ 2.5 gpm Pressure Balance Valve Trim Kit Only with Single Handle in Legacy Bronze

  • Fast #
  • Part #AT186500278
  • Item #7560607
  • Manufacturer Part #T186500.278
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Legacy Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Wall escutcheon
  • 7" showerhead
  • Metal lever handle
  • LESS valve
  • Metal slip-on diverter tub spout
  • Shower arm and flange
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Residential
Brand Model Compatibility:
Fluent® T186.502
Built-In Grinder:
No
CSA Certified:
CSA B125.1
Collection:
Fluent™
Color Finish Category:
Bronze Tones
Color Finish Name:
Legacy Bronze
Diameter:
8 in
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Part Type:
Trim
Faucet Valve Type:
Tub & Shower Pressure Balancing Valve
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
2.5 gpm
IAPMO Listed -:
No
NSF Certified:
No
Number of Handles:
Single Handle
Sink Material:
Brass
Valve Type:
Pressure Balancing Valve
WaterSense Labeled:
No