9-3/5 in. Urinal Flush Valve Replacement Kit

You last purchased this on
 
American Standard

Innsbrook® 9-3/5 in. Urinal Flush Valve Replacement Kit

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Innsbrook® 9-3/5 in. Urinal Flush Valve Replacement Kit

  • Fast #
  • Part #A7388450070A
  • Item #5105845
  • Manufacturer Part #738845-0070A
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Includes adjustable water saving flapper
  • Durable construction
  • Limited warranty
  • Reliable performance
  • Requires Certification

Specifications

ADA Compliant:
No
Adjustable:
No
Application:
Repair
Built-In Grinder:
No
Collection:
Innsbrook®
Height:
6-9/10 in
Length:
9-3/5 in
NSF Certified:
Yes
UL Listed:
No
WaterSense Labeled:
No
Width:
7-3/5 in