DESCRIPTION

DXV St. George™ Pedestal Bathroom Lavatory Sink

DD21005000

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.19.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Collection
St. George™
Color Finish
Canvas White
Color Finish Category
Whites
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
NSF Certified
No
Pedestal Only - FEI
Yes
Vessel Only - FEI
No

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY