Percy™ 1.5 gpm 1-Hole Vessel Faucet with Single Stem Handle in Polished Chrome

Part #DD35105150100  |  Item #4739029  |  Manufacturer Part #D35105150.100

Call for Pricing

Color/Finish: Polished Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Percy™

Color Finish: Polished Chrome

Color Finish Category: Chromes

EPA Compliant: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Material: Cast Brass

Faucet Mount: Deck Mount

Faucet Type: Vessel Filler

Flow Rate: 1.5 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Single Handle

Number of Holes: 1 Hole

Showerhead Flow Rate: 1.8 gpm

Spout Height: 3-5/8 in

Spout Reach: 4-1/2 in

Trim Only: No

WaterSense Labeled: Yes