16-3/8 x 16-3/8 in. 18 ga Stainless Steel Single Bowl Stainless Steel Undermount Round Kitchen Sink

You last purchased this on
 
American Standard

Portsmouth® 16-3/8 x 16-3/8 in. 18 ga Stainless Steel Single Bowl Stainless Steel Undermount Round Kitchen Sink

This product requires certification to purchase.
Brand image
You last purchased this on
 
American Standard

Portsmouth® 16-3/8 x 16-3/8 in. 18 ga Stainless Steel Single Bowl Stainless Steel Undermount Round Kitchen Sink

  • Fast #
  • Part #A18SB7001600S075
  • Item #7560601
  • Manufacturer Part #18SB.7001600S.075
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 16" Round and 7" deep
  • SoundSecure+: Exceptional sound deadening with rubber sound pads on both the bottom and sides on the underside of your sink for extra protection against unwanted noise and vibration.
  • Durable 18-gauge stainless steel
  • Limited Lifetime Warranty on Sink; 1 year Limited Warranty on all accessories
  • Includes drain and strainer
  • StoneLock: Multi-layer spray insulation covers the underside of your sink to further help with sound absorptionand to minimize condensation.
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.3
Application:
Residential
Built-In Grinder:
No
CARB OTC LEED Compliant:
No
Collection:
Portsmouth®
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
7 in
Drain Location:
Center
Drain Opening:
3-9/16 in
Gauge (metal):
18 ga
Height:
7 in
IAPMO Listed -:
No
Length:
16-3/8 in
Material:
Stainless Steel
NSF Certified:
No
Number of Bowls:
1
Shape:
Round
Sink Bowl Size:
14-1/4 in x 14-1/4 in x 7 in
Sink Installation Type:
Undermount
Sink Material:
Stainless Steel
Sink Size Range:
Less than 20 in
Sink Size, Overall:
16-3/8 in x 16-3/8 in
Size:
16-3/8 in x 16-3/8 in
Width:
16-3/8 in