• Cart

DESCRIPTION

  • Adjustable hot limit safety stop
  • Cast brass valve
  • Ceramic disc valve cartridge
  • Includes concealed mounting hardware
  • Integral diverter
  • Pressure balance cartridge maintains constant output temperature in response to changes in relative hot and cold supply pressures

DXV Randall® Pressure Balancing Tub and Shower Valve Trim with Single Lever Handle

DD35102600

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
ASSE Standards
ASSE 1016
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Collection
Randall®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Diameter
7-7/8 in
End Connection 1
NPT
Faucet Connection Size
1/2 in
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Material
Cast Brass
NSF Certified
No
Number of Handles
Single Handle
Trim Only
Yes
Valve Type
Tub & Shower Pressure Balancing Valves
WaterSense Labeled
No
Width
7-7/8 in

Starting at
Call for Pricing
  • QUANTITY