DESCRIPTION

  • Concealed mounting
  • Includes assembly hardware
  • Solid brass construction

DXV Rem™ Concealed Mount Brass Robe Hook

DD35100210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Rem™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/8 in
Height
1-3/8 in
IAPMO Listed
No
Installation Type
Concealed Screw
Material
Brass
Width
3/4 in

Starting at
Call for Pricing
  • QUANTITY