DESCRIPTION

DXV KEEFE™ Robe Hook

DD35104210

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
KEEFE™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
1-1/8 in
Height
2-1/4 in
IAPMO Listed
No
Installation Type
Concealed Mount
Length
3-5/8 in
Material
Brass
Width
1-1/8 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY