DESCRIPTION

  • Bowl only
  • Design matched slow close seat
  • EverClean® surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • Flow rate: 1.28 gpf
  • Flush valve is 3" with chemical resistant flapper
  • Glazed trapway: 2"
  • Material: Vitreous china
  • PowerWash® rim scrubs bowl with each flush
  • Rough-in size: 12"
  • Siphon action jetted bowl – 1,000 MaP score

DXV Fitzgerald® Round Toilet Bowl

DD23005D000

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.2, ANSI A117.1
ASME Specifications
ASME A112.19.2 2008
Application
Residential
BAA Compliant
No
Bowl Only - FEI
Yes
Brand Model Compatibility
DXV DD24005A101415 Toilet Tank
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B45.1 2008
Collection
Fitzgerald®
Color Finish
Canvas White
Color Finish Category
Whites
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
Yes
MA Approved
No
Material
Vitreous China
Tank Only - FEI
No
Toilet Bowl Height
16-1/2 in
Toilet Bowl Shape
Round
Toilet Bowl Width
14 in
Toilet Rough-In
12 in
Toilet Seat Type
Closed Front
Toilet Type
Bowl, Two Piece
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY