Left-Hand Trip Lever in Polished Nickel
Left-Hand Trip Lever in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Genuine American standard spare part
- Brass arm
- Left hand trip lever assembly for Cadet PRO tanks 4188A and 4188B
- Used and trusted by plumbing professionals
- Kit consists of lever, nut & arm
- Specify color when ordering
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Built-In Grinder:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Fits Brand:
- Cadet PRO
- Fits Model:
- 4188A, 4188B
- Handle Type:
- Trip Lever
- Material:
- Metal
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No