Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Butler

You last purchased this on
 
DXV

Tropic® Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Butler

This product requires certification to purchase.
Brand image
You last purchased this on
 
DXV

Tropic® Deck Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Butler

  • Fast #
  • Part #DD31202801435
  • Item #7207074
  • Manufacturer Part #D31202801.435
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Butler Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Tailored transitional design with a deliberate twist
  • Ceramic disc valve cartridges
  • Simple form is expanded to diverge waterway and effortlessly returns to center
  • Lead Free-faucet contains ?0.25% total lead content by weighted volume
  • Maximum flow rate: 1.2 gpm (4.5 L/min)
  • 6"-12" flexible installation
  • 8" centers
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
Bathroom Faucet Type:
Widespread
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Cartridge Type:
Ceramic Disc
Collection:
Tropic®
Color Finish Category:
Chromes
Color Finish Name:
Butler
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Deck Mount
Fitting Size 1:
4-1/2 in
Fitting Sizes:
4-1/2 in
Flow Rate:
1.2 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Type:
Lever
Height:
8-1/4 in
IAPMO Listed -:
Yes
NSF:
NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
4-3/8 in
Trim Only:
No
WaterSense Labeled:
Yes