• Cart

DESCRIPTION

  • Alternates water flow between 2 or 3 discrete shower outlets
  • Inlets and outlets: 1/2" NPT
  • The 3/2 port diverter allows for 1 inlet and 2 outlets
  • The 4/3 port diverter allows for 1 inlet and 3 outlets

DXV Percy® Tub and Shower Diverter Valve with Single Lever Handle

DD35105430

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Percy®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Handle Type
Lever
Height
3-3/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Brass
Number of Handles
Single Handle
Trim Only
Yes
Valve Size
1/2 in
Valve Type
Tub & Shower Diverter Valves
WaterSense Labeled
No
Width
2-9/16 in

Starting at
Call for Pricing
  • QUANTITY