• Cart

DESCRIPTION

  • Cast brass spout and side valves
  • Ceramic disc valve cartridges
  • Flexible hose connections for 6" to 12" installations
  • Includes 1-1/4" drain assembly
  • Low flow rate of 1.2 gpm (4.5 Lpm)

DXV Ashbee™ Widespread Bathroom Faucet with Double Lever Handle

DD3510180C

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Center Size
8 in
Collection
Ashbee™
Color Finish
Platinum Nickel
Color Finish Category
Nickel Tones
Faucet Connection
IPS
Faucet Connection Size
1/2 in
Faucet Installation
3 Hole
Faucet Mount
Deck Mount
Faucet Type
Widespread
Flow Rate
1.5 gpm
GSA Approved
No
Green
WaterSense, Yes
Handle Type
Lever
Height
6-1/8 in
IAPMO Listed
Yes
Lead Law Compliant
Yes
Material
Cast Brass
NSF Certified
Yes
NSF Specifications
NSF 61-9
Number of Handles
Two Handle
Spout Reach
5-1/8 in
Trim Only
No
WaterSense Labeled
Yes

Starting at
Call for Pricing
  • QUANTITY