Wyatt® 1.28 gpf Elongated Floor Mount One Piece Toilet in Canvas White

Part #DD22005C101415  |  Item #4738802  |  Manufacturer Part #D22005C101.415

$1,000.45 EACH

Color/Finish: Canvas White

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Vitreous china
  • Elongated toilet bowl design
  • Right Height--16-1/2" (419mm) rim height for accessible applications
  • 2" fully-glazed concealed trapway
  • High efficiency (1.28 gpf/4.8 Lpf) - 1.28 gallons per flush helps to save water
  • Siphon action jetted bowl – 1,000 MaP score
  • PowerWash rim scrubs bowl with each flush
  • EverClean surface inhibits the growth of stain and odor causing bacteria, mold and mildew on the surface
  • 3" Flush valve with chemical resistant flapper
  • 12" (305mm) rough-in;16-1/2" (419mm) rim height for accessible applications; Includes design matched Duroplast slow-close toilet seat

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A112.19.2, ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Wyatt®

Color Finish: Canvas White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: Yes

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Siphon Jet

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Trip Lever

Height: 30-3/4 in

IAPMO Listed: Yes

Installation Type: Floor Mount

Length: 29-1/4 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Product Type: Right Height®

Shape: Elongated

Showerhead Flow Rate: 1.8 gpm

Size: 29-1/4 in x 15 in

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 29-1/4 in

Toilet Bowl Width: 14 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Shape: Elongated

Toilet Seat Type: Closed Front

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trap Size: 2 in

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: Yes

Width: 15 in