1 in. x 24 ft. Dynathread Steel Pipe Black

You last purchased this on
 

Dyna-Thread® 1 in. x 24 ft. Dynathread Steel Pipe Black

This product requires certification to purchase.
You last purchased this on
 

Dyna-Thread® 1 in. x 24 ft. Dynathread Steel Pipe Black

  • Fast #
  • Part #DDBPTRDA13524G
  • Item #3571968
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 24 – for example, 24, 48, 72, and so on.
Order in multiples of 24
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Specifications

ASTM:
ASTM A-135
Coating:
Black
Collection:
Dyna-Thread®
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Length:
24 ft
Material:
Carbon Steel
Origin:
Domestic
PipeTubing Size:
1 in