25000 RPM 7 Degree Offset Die Grinder
25000 RPM 7 Degree Offset Die Grinder
Frequently Purchased Together
Product Details
- Kevlar phenolic vanes for longer life. Lightweight ergonomic design for greater comfort and control
- Gearless design for reduced maintenance and downtime
- Includes 1/4 in (01485) & 6 mm (01497) Collet Inserts, fits optional 1/8 in (01495), 3 mm (01496)
- Handle is offset 7° for enhanced operator comfort
Specifications
- CE Approved:
- Yes
- Decibel Rating (dB):
- 70 dB
- ETL Listed:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 2-7/8 in
- Horsepower:
- 2/5 hp
- Length:
- 6 in
- Origin:
- Domestic
- Portable:
- No
- Product Type:
- Hand Tool
- RPM:
- 25000
- Tool Type:
- Die Grinder
- UL Listed:
- No
- Watts:
- 298 W
- Weight:
- 1.32 lb
- Width:
- 6-1/2 in