3200 RPM Hand Tool

You last purchased this on
 
Dynabrade

3200 RPM Hand Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dynabrade

3200 RPM Hand Tool

  • Fast #
  • Part #DYN51400
  • Item #7920317
  • Manufacturer Part #51400
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • 3,200 RPM. 7° offset ergonomic design for control and comfort
  • Includes 50126 Hook-Face Pad, 90027 Terry Cloth Bonnet and 90028 Wool Buffing Bonnet
  • 3 in. diameter buffer, 7° offset, rear exhaust
  • Standard rotary action. 3/8 in.-24 male thread
  • High torque planetary-geared air motor; muffler reduces sound level
  • Requires Certification

Documents


Specifications

CE Approved:
Yes
Decibel Rating (dB):
77 dB
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Height:
4-1/4 in
Horsepower:
2/5 hp
Length:
8-3/4 in
Origin:
Domestic
Portable:
No
Power Source:
Electric
RPM:
3200
Tool Type:
Hand Tool
UL Listed:
No
Weight:
1.72 lb
Width:
6-1/2 in