3400 RPM Pneumatic Pipe Belt Finisher
3400 RPM Pneumatic Pipe Belt Finisher
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Accepts abrasive belts in widths of 1/2" to 1-1/2", by 30" in length (13 mm to 38 mm x 762 mm). For use on rounded surfaces from 3/8" to 6" in diameter (10 mm - 152 mm).
- Safety-lock throttle lever prevents accidental start-up of tool. Side-handle adjusts for optimum comfort and control. Comfortable grip may be moved for left or right hand use.
- Air-powered Pipe Belt Finisher achieves top-quality finishes on rounded surfaces in record time! Sand, blend, surface condition, polish and finish on metals such as stainless steel and aluminum. An essential tool for metal and railing fabrication, plus pharmaceutical equipment, food industries and more!
- Abrasive belt contacts 180 degrees of workpiece circumference, for diameters from 3/8" to 2-3/8" (10 mm to 60 mm). May also be used on rounded surfaces a large as6" (152 mm) in diameter.
- Extended rear exhaust muffler ensures the lowest sound levels. Ergonomic tool grip isinsulated for extended use. Adjustable head-assembly is easily rotated to suit each application. Tension-arm allows quick and easychanging of abrasive belts.
Specifications
- CE Approved:
- Yes
- Decibel Rating (dB):
- 82 dB
- End Connection 1:
- NPT
- End Connections:
- NPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Height:
- 10 in
- Horsepower:
- 7/10 hp
- Length:
- 18 in
- Origin:
- Domestic
- Portable:
- No
- Product Type:
- Hand Tool
- RPM:
- 3400
- UL Listed:
- No
- Width:
- 10 in