4-1/2 in. 1-3/10 hp 12000 RPM Right Angle Depressed Center Wheel Grinder
4-1/2 in. 1-3/10 hp 12000 RPM Right Angle Depressed Center Wheel Grinder
Frequently Purchased Together
Product Details
- 12,000 RPM, 5/8 in-11 Spindle Thread
- Tool accepts optional 4-1/2 in (114 mm) diameter Type 27 Depressed Center Wheels with 7/8 in (22 mm) center hole
- 1.3 hp Depressed Center Wheel Grinder is ideal for fast weld and stock removal, heavy deburring, plus rust and scale removal
- Vibration dampening side handle included
- Tool also accepts optional 4-1/2 in (114 mm) diameter Abrasive Flap Discs (flanging sold separately)
- Includes 25212 Wheel Guard, 25262 Backup Flange and 53696 Locking Flange
Specifications
- Diameter:
- 4-1/2 in
- ETL Listed:
- No
- End Connection 1:
- NPT
- Fitting Sizes:
- 3/8 in
- Handle Material:
- Aluminum
- Height:
- 3-4/5 in
- Horsepower:
- 1-3/10 hp
- Length:
- 10 in
- Product Type:
- Hand Tool
- RPM:
- 12000
- Tool Type:
- Wheel Grinder
- UL Listed:
- No
- Watts:
- 970 W
- Weight:
- 5.2 lb
- Width:
- 6-1/4 in