5/8 in. Contact Arm Assembly
5/8 in. Contact Arm Assembly
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- Dynabrade Model 14000 Dynafile Abrasive Belt Tool
- Diameter:
- 5/8 in
- Length:
- 24 in
- Product Type:
- Assembly, Contact Arm
- Width:
- 1/2 in