5 in. 1200 RPM Orbital Sander
5 in. 1200 RPM Orbital Sander
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- Corded Cordless:
- Cordless
- Diameter:
- 5 in
- Height:
- 3-1/2 in
- Horsepower:
- 1/4 hp
- Length:
- 6-1/2 in
- Power Source:
- Air
- RPM:
- 12000
- Tool Type:
- Sander
- UL Listed:
- No