5 x 0.375 in. 56818, 56819, 56853, 56854 and 56883 Abrasive Pad

You last purchased this on
 
Dynabrade

5 x 0.375 in. 56818, 56819, 56853, 56854 and 56883 Abrasive Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dynabrade

5 x 0.375 in. 56818, 56819, 56853, 56854 and 56883 Abrasive Pad

  • Fast #
  • Part #D56320
  • Item #6217122
  • Manufacturer Part #56320
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
56818, 56819, 56853, 56854, 56883, 56884, 58401, 58416, 58431, 59008, 59009, 59023, 59024, 59038, 59039, 69008, 69009, 69020, 69023, 69024, 69038, 69039
Diameter:
5 in
Grit Type:
Medium
Material:
Plastic
Material Type:
Urethane
Product Type:
Abrasive Pad
RPM:
13000
Size:
5/16 in-24
Thickness:
0.375 in
Thread Size:
5/16 in
Weight:
0.22 lb