5 x 0.375 in. 52760, 56815, 56850, 56880 and 57572 Disc Pad

You last purchased this on
 
Dynabrade

5 x 0.375 in. 52760, 56815, 56850, 56880 and 57572 Disc Pad

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dynabrade

5 x 0.375 in. 52760, 56815, 56850, 56880 and 57572 Disc Pad

  • Fast #
  • Part #D56102
  • Item #7920312
  • Manufacturer Part #56102
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Custom built and precision engineered for optimum performance
  • Perfectly balanced and weight mated to all Dynabrade random orbital sanders for generating consistent swirl free finishes
  • Exclusive single-piece hub design reduces pad vibration and ensures smooth performance
  • Dynabrade random orbital sander pads produce better finishes, longer pad life generating less rework and higher profits
  • Dynabrade random orbital sander backing pads are formulated with premium urethane to deliver ultra smooth performance and longer life
  • Requires Certification

Documents


Specifications

Arbor Hole Size:
5/16 in
Brand Model Compatibility:
52760, 56815, 56850, 56880, 57572, 57573, 57582, 58430, 59005, 59020, 59035, 69005, 69035, DynaLock®, Dynorbital-Spirit®, Two-Hand Dynorbita®
CE Approved:
No
Diameter:
5 in
Grit Type:
Soft
Material:
Plastic
Material Type:
Urethane
Origin:
Domestic
Portable:
No
Product Type:
Disc Pad
RPM:
13000
Size:
5/16 in-24
Thickness:
0.375 in
Weight:
0.23 lb