5 x 0.625 in. 52760, 56815, 56850, 56880 and 57572 Disc Pad
5 x 0.625 in. 52760, 56815, 56850, 56880 and 57572 Disc Pad
Frequently Purchased Together
Product Details
- Custom built and precision engineered for optimum performance
- Perfectly balanced and weight mated to all Dynabrade random orbital sanders for generating consistent swirl free finishes
- Exclusive single-piece hub design reduces pad vibration and ensures smooth performance
- Dynabrade random orbital sander pads produce better finishes, longer pad life generating less rework and higher profits
- Dynabrade random orbital sander backing pads are formulated with premium urethane to deliver ultra smooth performance and longer life
Documents
Specifications
- Arbor Hole Size:
- 5/16 in
- Brand Model Compatibility:
- 52760, 56815, 56850, 56880, 57572, 57573, 57582, 58430, 59005, 59020, 59035, 69005, 69035, DynaLock®, Dynorbital-Spirit®, Two-Hand Dynorbita®
- CE Approved:
- No
- Diameter:
- 5 in
- Grit Type:
- Medium
- Material:
- Plastic
- Material Type:
- Urethane
- Origin:
- Domestic
- Portable:
- No
- Product Type:
- Disc Pad
- RPM:
- 13000
- Size:
- 5/16 in-24
- Thickness:
- 0.625 in
- Weight:
- 0.22 lb