5 x 3/8 in. Disc Pad
5 x 3/8 in. Disc Pad
Frequently Purchased Together
Product Details
- Exclusive single-piece hub design reduces pad vibration and ensures smooth performance.
Specifications
- Application:
- Residential
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Diameter:
- 5 in
- Grit Type:
- Medium
- Material:
- Plastic
- Material Type:
- Vinyl
- Product Type:
- Disc Pad
- RPM:
- 13000
- Thickness:
- 3/8 in
- Thread Size:
- 5/16 in
- Weight:
- 0.23 lb