Fiberglass, Glass, Metal, Plastic and Stone 1/8 - 3/4 x 18 - 34 in. L Belts Belt Tool
Dynafile® II Fiberglass, Glass, Metal, Plastic and Stone 1/8 - 3/4 x 18 - 34 in. L Belts Belt Tool
Frequently Purchased Together
Product Details
- Grind with contact wheel or platen pad
- Comfortable switch with lock-on feature
- Electric Dynafile® II runs coated abrasive and non-woven nylon belts, and is ideal for countless applications on metal, plastic, fiberglass, solid surface, stone, glass etc
- Can accept 1/8 in wide or 24 in long belts with purchase of additional contact arms (not included)
- Finish and polish using slack of belt
- Tool accepts over 20 interchangeable contact arms, for use with belts 1/4 in to 3/4 in wide by 18 in long
- Tool includes 11203 contact arm for abrasive belts 1/2 in (13 mm) wide by 18 in (457 mm) long
- Reversible side-handle for operator comfort. Tool is double-insulated for safety and includes electric cord 8 feet (2.44 m) in length
- Sanding head pivots 360°, for working in previously inaccessible areas
- Easily accessible brushes for quick replacement
Specifications
- AMP:
- 7
- Application:
- Fiberglass, Glass, Metal, Plastic, Stone
- Automatic Shut-Off:
- No
- Brand Model Compatibility:
- 1/8 in - 3/4 in x 18 in - 34 in L Belts
- Collection:
- Dynafile® II
- Height:
- 5-1/2 in
- Horsepower:
- 1 hp
- Length:
- 19 in
- Origin:
- Domestic
- Portable:
- Yes
- Power Source:
- Electric
- Product Type:
- Belt Tool
- RPM:
- 11000
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 5.0 lb
- Width:
- 10 in