18 in. Air Power Belt Sander
Dynafile II 18 in. Air Power Belt Sander
Frequently Purchased Together
Product Details
- Tool includes 11206 Contact Arm for 3/4" wide x 18" long abrasive belts.
- Lightweight, ergonomic 7 degree offset design. Grinding head pivots 360 degrees for securing in most efficient position.
- Grind, deburr, blend and polish, on metal, plastic, fiberglass, composites, rubber, glass and more. Grind from contact wheel or platen pad; finish and polish using slack of belt.
- Belt guard easily detaches for quick abrasive change; simple belt tracking adjustment knob.
Specifications
- CE Approved:
- Yes
- Collection:
- Dynafile II
- Corded Cordless:
- Cordless
- Horsepower:
- .5 hp
- Length:
- 18 in
- Origin:
- Domestic
- Portable:
- Yes
- Power Source:
- Air
- Product Type:
- Hand Tool
- RPM:
- 20000
- Tool Type:
- Grinder, Sander
- Weight:
- 2.81 lb