Knob for Dynabrade 18100 3/4 in. Auto File Belt Tool

You last purchased this on
 
Dynabrade

Knob for Dynabrade 18100 3/4 in. Auto File Belt Tool

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dynabrade

Knob for Dynabrade 18100 3/4 in. Auto File Belt Tool

  • Fast #
  • Part #J59596DBAC
  • Item #5127258
  • Manufacturer Part #595-96DBAC
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Center to Center: 96 mm
  • Projection: 1-1/16"
  • Cairo Cabinet Pull.
  • Two 8-32 x 1" and two Break-away Screws (Included)
  • Available in finishes Brushed Pewter, Brushed Oil Rubbed Bronze, Polished Chrome and Satin Nickel
  • Color: Bronze/Copper
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Dynabrade 18100 3/4 in Auto File Belt Tool
Color Finish Category:
Bronze Tones
Color Finish Name:
Brushed Oil Rubbed Bronze
Length:
4-13/16 in
Material:
Zinc
Style:
Contemporary
UL Listed:
No