18 in. Carbon Steel Lug TFM Gear Operator Handle Butterfly Valve

You last purchased this on
 
WKM

DynaCentric® 18 in. Carbon Steel Lug TFM Gear Operator Handle Butterfly Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
WKM

DynaCentric® 18 in. Carbon Steel Lug TFM Gear Operator Handle Butterfly Valve

  • Fast #
  • Part #WB511302S0211WG18
  • Item #4702794
  • Manufacturer Part #2269526-01
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI Class 150
API:
API 598, API 607, API 609
ASME:
ASME B16.34, ASME B16.5
ASTM:
ASTM A-516 Grade 70, ASTM A-216 Grade WCC
Collection:
DynaCentric®
End Connection 1:
Lug
End Connection 2:
Lug
End Connections:
Lug
FM Approved:
No
MSS:
MSS SP-25, MSS SP-55, MSS SP-6, MSS SP-68
Material:
Carbon Steel
Maximum Temperature:
500
NSF Certified:
No
Pressure - Maximum:
200 psi
Pressure Class:
150#
Recommended Valve Application:
Gas, Water, Steam, Oil, Slurry
UL Listed:
No
Valve Body Style:
Lug
Valve Bonnet Type:
Bolted
Valve Disc Material:
Stainless Steel
Valve Operator:
Gear Operator Handle
Valve Seat Material:
TFM
Valve Size:
18 in
Valve Type:
Butterfly Valve