Dynamic Cooking Systems 36 in. Infrared Warming Light Accessory in Brushed Stainless Steel DIR36

Dynamic Cooking Systems

36 in. Infrared Warming Light Accessory in Brushed Stainless Steel

Part #DIR36  |  Manufacturer Part #IR36

Color/Finish: Brushed Stainless Steel

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Energy Star Compliant: No

UL Listed: No

Width: 36 in