• Cart

DESCRIPTION

Dynamic Cooking Systems 56-3/8 in. 5-Burner Built-In Grill

DBH148RS

Fuel Type:

SPECIFICATIONS

BTU
126500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-5/16 in
Fuel Type
LP Gas
Height
24-1/4 in
Material
Stainless Steel
Power Source
Gas
Width
56-3/8 in

Starting at
Call for Pricing
  • QUANTITY