• Cart

DESCRIPTION

Dynamic Cooking Systems 56-3/8 in. 4-Burner Built-In Grill with Hybrid Infrared Burner

DBH148RGI

Fuel Type:

SPECIFICATIONS

BTU
121500
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Depth
27-5/16 in
Fuel Type
Natural Gas
Height
24-1/4 in
Material
Stainless Steel
Power Source
Gas
Width
56-3/8 in

Starting at
Call for Pricing
  • QUANTITY