Professional 29-7/8 x 10-3/8 in. High Backguard

Part #DBGRV230H  |  Manufacturer Part #BGRV2-3030H

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: RGV2-304 Gas Range

Collection: Professional

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 10-3/8 in

GSA Approved: No

Height: 30 in

Material: Stainless Steel

NSF Certified: No

UL Listed: No

Width: 29-7/8 in