Professional 35-7/8 x 1/2 in. Low Backguard

Part #DBGRV212  |  Manufacturer Part #BGRV2-1236

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: RGV2-366 Gas Range

Collection: Professional

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 1/2 in

GSA Approved: No

Height: 12 in

Material: Stainless Steel

NSF Certified: No

UL Listed: No

Width: 35-7/8 in