Professional 29-7/8 x 15/16 in. Low Backguard

Part #DBGCV212  |  Manufacturer Part #BGCV2-1230

Width:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: CPV2-304 Professional Cooktop

Collection: Professional

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 15/16 in

GSA Approved: No

Height: 12 in

Material: Stainless Steel

NSF Certified: No

UL Listed: No

Width: 29-7/8 in