Professional 29-7/8 x 9-3/4 in. High Backguard

Part #DBGCV23030  |  Item #7180777  |  Manufacturer Part #BGCV2-3030

Width:

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: CPV2-304 Professional Cooktop

Collection: Professional

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 9-3/4 in

GSA Approved: No

Height: 30 in

Material: Stainless Steel

NSF Certified: No

UL Listed: No

Width: 29-7/8 in