Dynamic Cooking Systems
Professional 47-7/8 x 15/16 in. Low Backguard
Part #DBGCV21248 | Item #7180835 | Manufacturer Part #BGCV2-1248
Width:
Product Details
Documents
Specifications
Brand Model Compatibility: CPV2-488 Professional Cooktop
Collection: Professional
Color Finish: Brushed Stainless Steel
Color Finish Category: Stainless Steel
Depth: 15/16 in
GSA Approved: No
Height: 12 in
Material: Stainless Steel
NSF Certified: No
UL Listed: No
Width: 47-7/8 in