Dynamic Cooking Systems
Professional 29-7/8 x 9-3/4 in. High Backguard
Part #DBGCV230 | Manufacturer Part #BGCV2-3030
Width:
Please select
Product Details
Documents
Specifications
Brand Model Compatibility: CPV2-304 Professional Cooktop
Collection: Professional
Color Finish: Brushed Stainless Steel
Color Finish Category: Stainless Steel
Depth: 9-3/4 in
GSA Approved: No
Height: 30 in
Material: Stainless Steel
NSF Certified: No
UL Listed: No
Width: 29-7/8 in