Dynamic Cooking Systems
Professional 29-7/8 x 9-5/16 in. High Backguard
Part #DBGRV230 | Manufacturer Part #BGRV2-3030
Width:
Please select
Product Details
Documents
Specifications
Brand Model Compatibility: RGV2-304 Gas Range
Collection: Professional
Color Finish: Brushed Stainless Steel
Color Finish Category: Stainless Steel
Depth: 9-5/16 in
GSA Approved: No
Height: 29-1/8 in
Material: Stainless Steel
NSF Certified: No
UL Listed: No
Width: 29-7/8 in