2220M-U3W ADV PIPE/CABLE LCTR
Dynatel™ 2220M-U3W ADV PIPE/CABLE LCTR
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Graphic display to distinguish between targeted cable and other cables in congested area
- Single peak, high sensitivity mode for deep depths and long distances
- Two user selected active frequency for optimized unit performance in varying conditions
- Normal operation is 0.5 W with high settings limited to 3 W at 8 kHz, 1W at 82 kHz
- Audible tones and visual indicators in the receiver make tracing much easier and the backlight in the receiver helps for low-light locates
- Everything is at the user's fingertips from frequency and mode selections to the receiver gain and depth estimates
- Transmitter and receiver combination provide the user with the right frequencies to trace ductile iron, cast iron and even plastic conduit using sonders
- Directional mode utilizes all-peak antenna design for improved left/right guidance and accurate locates in challenging conditions
Specifications
- Battery Size:
- AA, C
- Battery Type:
- Alkaline
- Collection:
- Dynatel™
- Power Source:
- Battery
- Type:
- 3M05111526014
- Watts:
- 3 W