2250M-ID/UU3W-RT ADV CABLE/PI
Dynatel™ 2250M-ID/UU3W-RT ADV CABLE/PI
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Trace pipe or cable and locate markers along the way
- Locate and read/write EMS-RFID markers
- Easy-to-use system that requires minimal training
- Designed with even more functionality than previous models, and ID versions have the enhanced capability to read and write user information into the 3M™ EMS ID markers
- Easy to use and requires very little operator training
- RS232 communications port allows interface to an external computer for uploading/downloading of data, unit configuration and remote software upgrades
- Conduct direct depth reading of RFID markers
- Simultaneously locate two marker frequencies
- Receiver offers four user-definable auxiliary frequencies
- Receiver incorporates passive power, CATV and auxiliary frequencies that do not require the use of the transmitter
Specifications
- Battery Size:
- AA, C
- Battery Type:
- Alkaline
- Brand Model Compatibility:
- 3M™ EMS markers
- Collection:
- Dynatel™
- Power Source:
- Battery
- Type:
- 3M05111513613
- Watts:
- 3 W