DESCRIPTION

  • 12 second dry time
  • 5 year warranty for parts and first year labor limited warranty
  • Costs less to run
  • Fastest, most hygienic hand dryer
  • HEPA filter removes 99.97% of bacteria from the air
  • Motor spins at 81,000 rpm delivering two sheets of air travelling at 400mph
  • Polycarbonate ABS casing
  • Voltage: 110V

Dyson 120 V Plastic Hand Dryer

D1980801

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Color Finish
White
Color Finish Category
Whites
Material
Plastic
Material Type
Polycarbonate ABS Casing
Volts
120V

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS