DESCRIPTION

  • Combines hand washing and drying in sink
  • Dries hands in 14 seconds
  • Easy to service - quick disconnect motor bucket
  • Eliminates wet floors from dripping hands
  • Five year parts and 5 year limited labor warranty
  • HEPA filter removes 99.97% of bacteria at 0.3 microns from air used
  • Saves space - no separate hand drying area needed
  • Touch-free operation - infrared sensors activate water and air
  • Wall mount

Dyson Airblade AB11 Tap Hand Dryer

D2599401

Height:

SPECIFICATIONS

Collection
Airblade
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
Height
12-1/16 in
Installation Type
Wall Mount
IsAcceptableImage
Lead Law Compliant
Yes
Material
Steel
Volts
110V, 120V
Width
11-5/8 in

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS