DESCRIPTION

  • CFM: up to 35 L/second
  • Casing infused with antimicrobial additive
  • Dries hands in 12 seconds
  • Fifty percent quieter than the original, reduced air rush noise and reduced motor noise
  • HEPA filter removes 99.97% of bacteria as small as 0.3 microns from air used
  • Infrared sensors operate air
  • Touch-free operation

Dyson Airblade™ Low Voltage Hand Dryer

D30185301

Height:

SPECIFICATIONS

ADA Compliant
Yes
Collection
Airblade™
Color Finish
Grey
Color Finish Category
Greys
Height
26 in
Installation Type
Wall Mount
Material
Steel
Volts
110/127V
Watts
1400
Width
11-7/8 in

Starting at
Call for Pricing
  • QUANTITY