Push-Ins™ NRR 28 Reusable Earplug with Cord in Blue and Yellow

Part #3M80529180039  |  Item #7480418  |  Manufacturer Part #80529180039

Call for Pricing per BOX

Noise Reduction Rating:

28

SHIPPING INFORMATION

For additional assistance please call
1-800-721-2590.

Product Details

  • These push-to-fit foam earplugs are easy to use and comfortable
  • Noise reduction rating: 28 dB
  • CSA Class AL
  • These push-to-fit foam earplugs are easy to use and comfortable
  • Test compatible with 3M™ E-A-Rfit™ Validation System
  • Material: Polyurethane
  • Cord type: Vinyl
  • Individually packaged in poly bags
  • Color: Yellow with Blue Cords

Specifications

Collection: Push-Ins™

Color Finish: [Yellow, Blue]

Corded Cordless: Corded

Disposable: No

Material: Plastic

Material Type: Polyurethane

Noise Reduction Rating: 28

Reusable: Yes

Size: One Size Fits Most