DESCRIPTION

  • Drain seals for 3" soil pipe
  • Easy to install
  • Mop service basins are 1-piece molded to provide high impact resistance

E.L. Mustee & Sons 24 x 24 x 10 in. Mop Basin with 3-Drain

M63M

Material:

SPECIFICATIONS

ANSI Specifications
ANSI Z124-2011
ASTM Specifications
ASTM D-635
Bowl Size Single Or Left
24 in x 24 in x 10 in
CSA Certified
CSA B45
Faucet Installation
No Hole
Height
10 in
IAPMO Listed
Yes
Installation Type
Floor Mount
Material
Durastone
Number Of Bowls
1
Overall Sink Size
24 in x 24 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$219.28
EACH
  • QUANTITY