DESCRIPTION

  • Drain assembly sold separately
  • Sturdy, 1-piece molded construction- ribbed underbody for extra strength and slip resistance
  • Surface is resistant to mold and mildew and is easy to clean

E.L. Mustee & Sons Durawall® 30 x 60 in. Fiberglass Reinforced Plastic Shower Floor

M3060

Drain Location:

SPECIFICATIONS

ADA Compliant
Yes
Collection
Durawall®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
Length
60 in
Material
Fiberglass
Width
30 in

Starting at
Call for Pricing
  • QUANTITY